+

Sold as Single Upright
Price: $507.00
Customers Also Viewed
SOLD AS SINGLE UPRIGHT.
Weights & Dimensions
- Depth 33 IN (83.82 cm)
- Height 72 IN (182.88 cm)
- Weight Capacity 8100, 6600, 5500 LBS
- Compatible Arm Length 12, 18, 24 IN
Product Details
- Assembly Required Yes
- Country of Origin United States
- Duty Medium
- Type Upright
- Package Quantity 1
- Brand Global Industrial
- Series 1000
- Material Steel
- Number of Sides 1
- Manufacturers Part Number 793742
- Color Gray
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Dave
Date: April 23, 2019
There are no questions for this product.

Global Industrial 12" Cantilever Straight Arm, 2" Lip, 1000 Lb. Cap., For 1000 Series
Item #: 793784
Not Yet Rated
$63.95

Global Industrial 12" Cantilever Inclined Arm, 1000 Lb. Cap., For 1000 Series
Item #: 793774
Not Yet Rated
$75.95

Global Industrial 12" Cantilever Inclined Arm, 2" Lip, 1000 Lb. Cap., For 1000 Series
Item #: 793790
Not Yet Rated
$76.95

Global Industrial Single Sided Cantilever Upright, 33"Dx72"H, For 1000 Series, Sold Per Each
$507.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories