Note: This item is ONLY compatible with Global Industrial 3000, 4000, and 5000 Series Cantilever Racks. Mounting hardware packed with uprights.
High-capacity storage of bulky, long or odd shaped items. Unobstructed wide spans make this rack ideal for storing bar stock, lumber, pipe, etc. Speeds handling. Accommodates bulky items, which often present a space problem. Horizontal brace sets are for rigidity and support. Finished in durable gray enamel. Assembly is quick and easy, no special tools required. Made in the USA.
Global Industrial
Model # :WB482520
Global Industrial 36" Cantilever Brace For 96" Uprights, 3000-5000 Series, 2/Pk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Brace Kit |
| Color | Gray |
| Series | 3000, 4000, 5000 |
| For Use With | 8'H Uprights |
| Country of Origin | United States |
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | 482520 |
| Duty | Extra Heavy |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |