Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Double Sided Cantilever Upright, 53"Dx120"H, 3000-5000 Series, Sold Per Each

Sold as Single Upright

Global Industrial™ Double Sided Cantilever Upright, 53"Dx120"H, 3000-5000 Series, Sold Per Each

Item #: WB482310

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,379.00

Quantity

Customers Also Viewed

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Single Sided Cantilever Upright, 31"Dx 96"H, 3000-5000 Series, Sold Per Each

Global Industrial™ Single Sided Cantilever Upright, 31"Dx 96"H, 3000-5000 Series, Sold Per Each

Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H - 3000 LB Capacity

Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H - 3000 LB Capacity

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx96"H

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx96"H

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx72"H

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx72"H

Global Industrial™ Single Sided Cantilever Upright, 74"Dx120"H, 3000 Series, Sold Per Each

Global Industrial™ Single Sided Cantilever Upright, 74"Dx120"H, 3000 Series, Sold Per Each

Global Industrial™ Single Sided Cantilever Upright, 57"Dx96"H, 1000 Series, Sold Per Each

Global Industrial™ Single Sided Cantilever Upright, 57"Dx96"H, 1000 Series, Sold Per Each

Global Industrial™ 47" Cantilever Brace For 96" Uprights, 2000 Series, 2/Pack

Global Industrial™ 47" Cantilever Brace For 96" Uprights, 2000 Series, 2/Pack

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 72"Wx50"Dx120"H

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 72"Wx50"Dx120"H

Global Industrial™ Single Sided Cantilever Upright, 37"Dx96"H, 3000-5000 Series, Sold Per Each

Global Industrial™ Single Sided Cantilever Upright, 37"Dx96"H, 3000-5000 Series, Sold Per Each

Global Industrial™ Double Sided Cantilever Upright, 53"Dx96"H, 3000-5000 Series, Sold Per Each

Global Industrial™ Double Sided Cantilever Upright, 53"Dx96"H, 3000-5000 Series, Sold Per Each

Global Industrial™ Double Sided Cantilever Upright, 53"Dx96"H, 3000 Series, Sold Per Each

Global Industrial™ Double Sided Cantilever Upright, 53"Dx96"H, 3000 Series, Sold Per Each

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Reel Rack Starter Unit 48"W x 36"D x 96"H

Global Industrial™ Reel Rack Starter Unit 48"W x 36"D x 96"H

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

The unobstructed wide span on this heavy-duty cantilever rack makes it ideal for storing bar stock, lumber and pipe. Speeds handling, accommodates bulky items which often present a space problem. Arms are constructed of 7 and 10 gauge steel and adjust on 3" centers. "Pin Keeper" device permits easy adjustment yet ensures arm cannot be worked loose during service. For maximum strength and support, uprights are constructed of 7 gauge steel. Cantilever rack is finished in durable gray enamel. Assembly is quick and easy. Made in the USA.

SOLD AS SINGLE UPRIGHT.

Weights & Dimensions

  • Depth 53 IN (134.62 cm)
  • Height 120 IN (304.8 cm)
  • Weight Capacity 57000 & 49200
  • Compatible Arm Length 12 & 18 IN

Product Details

  • Assembly Required Yes
  • Country of Origin United States
  • Duty Extra Heavy
  • Type Upright
  • Package Quantity 1
  • Brand Global Industrial
  • Series 3000, 4000, 5000
  • Material Steel
  • Number of Sides 2
  • Manufacturers Part Number 482310
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Double Sided Cantilever Upright, 53"Dx120"H, 3000-5000 Series, Sold Per Each

Global Industrial™ Double Sided Cantilever Upright, 53"Dx120"H, 3000-5000 Series, Sold Per Each

Item #: WB482310

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Double Sided Cantilever Upright, 53"Dx120"H, 3000-5000 Series, Sold Per Each
    Global Industrial™ Double Sided Cantilever Upright, 53"Dx120"H, 3000-5000 Series, Sold Per Each
    Global Industrial™ Double Sided Cantilever Upright, 53"Dx120"H, 3000-5000 Series, Sold Per Each
    Global Industrial™ Double Sided Cantilever Upright, 53"Dx120"H, 3000-5000 Series, Sold Per Each
    Global Industrial™ Double Sided Cantilever Upright, 53"Dx120"H, 3000-5000 Series, Sold Per Each
    Global Industrial™ Double Sided Cantilever Upright, 53"Dx120"H, 3000-5000 Series, Sold Per Each
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant