Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB248374L

Global Industrial™ Double Sided Cantilever Rack Starter, 2" Lip48"Wx54"Dx72"H - 1000 Series

Product Description
Medium duty cantilever racks provide a low cost storage system for storing lumber and other long, flat items with ease. Double sided units are great for center of aisles or rows. Made using heavy gauge steel with gray enamel finish. Straight arms allow tool free height adjustments at 3" increments. Straight arms include 2"H retaining lip edge. Base can be used as bottom shelf for added storage. Includes one 47"W horizontal brace set, 2 uprights and 12 straight arms with lip. Made in the USA.


Avoid overloading, and keep the load's center of gravity as close to the upright as possible.
PRICE
$2,689.00

1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth54 in
Height72 in
Weight Capacity16200 lbs
Arm Length12 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Number of Arms12
ColorGray
Series1000
Arm Capacity1000 lbs
Country of OriginUnited States
Number of Sides2
MaterialRoll-Formed Steel
Arm TypeStraight Arm w/ 2" Lip
Manufacturers Part Number248374L
DutyMedium
BrandGlobal Industrial

Warranty

Warranty2 yr