Heavy duty cantilever racks are ideal for storing lumber and other long, flat items with ease. Double sided units are great for center of aisles or rows. Made using thick, heavy gauge steel. Scratch resistant gray enamel finish. Straight arms allow tool free height adjustments at 3" increments. Straight arms include 2"H retaining lip edge. Base can be used as bottom shelf for added storage. Includes one 71"W horizontal brace set, 2 uprights and 24 straight arms with lip. Made in the USA.
Avoid overloading, and keep the load's center of gravity as close to the upright as possible.
Global Industrial
Model # :WB248382L
Global Industrial™ Double Sided Cantilever Rack Starter, 2" Lip72"Wx107"Dx144"H - 2000 Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8,735.00
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 107 in |
| Height | 144 in |
| Weight Capacity | 17000 lbs |
| Arm Length | 48 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Number of Arms | 24 |
| Color | Gray |
| Series | 2000 |
| Arm Capacity | 600 lbs |
| Country of Origin | United States |
| Number of Sides | 2 |
| Material | Roll-Formed Steel |
| Arm Type | Straight Arm w/ 2" Lip |
| Manufacturers Part Number | 248382L |
| Duty | Medium-Heavy |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |