Canarm Ceiling Radiation Damper for L Series Fans - L100-300
Canarm Ceiling Radiation Damper for L Series Fans - L100-300
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$154.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38322 in |
| Depth | 38322 in |
| Height | 38294 in |
| Weight | 4 lbs |
| Duct Size | 6 in |
Product Details
| RPM | --- rpm |
| Type | Accessory |
| Color | Silver |
| Number of Speeds | --- |
| Amperage | --- A |
| Drive Type | --- |
| Hertz | --- Hz |
| Motor Type | --- |
| Mounting Location | Ceiling |
| Voltage | --- |
| Material | Metal |
| Phase | --- |
| Description | --- |
| Watts | --- W |
| Manufacturers Part Number | RD1 |
| Brand | Canarm |
Warranty
| Warranty | --- yr |
Compliance & Certifications
| Certifications | --- |