x

Take 15% off your entire order!

Offer applied at checkout

Cambro 900113 - Camtray 9" Round,  Lime-Ade - Pkg Qty 12

Cambro 900113 - Camtray 9" Round, Lime-Ade - Pkg Qty 12

Item #: WBB64493

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$11.25 ea.

Price: $135.00 / Pkg of 12

Quantity

Customers Also Viewed

Cambro 900113 - Camtray 9" Round, Lime-Ade

Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard round design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain seperated for quick drying. Stain, odor and stratch resistant. 9" diameter. Sold in quantities of 12.

  • COLOR FINISH Lime-ade
  • BRAND Cambro
  • DIAMETER INCHES 9 (22.86 cm)
  • MANUFACTURERS PART NUMBER 900113
  • PACKAGE QUANTITY 12
  • SHAPE Round
  • TYPE Camtray®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 1300113 - Camtray 13" Round, Lime-Ade - Pkg Qty 12

Item #: B64328

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$186.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 900113 - Camtray 9" Round,  Lime-Ade - Pkg Qty 12

Cambro 900113 - Camtray 9" Round, Lime-Ade - Pkg Qty 12

Item #: WBB64493

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant