x

Take 15% off your entire order!

Offer applied at checkout

Cambro 810113 - Camtray 8 x 10 Rectangle,  Lime-Ade - Pkg Qty 12

Cambro 810113 - Camtray 8 x 10 Rectangle, Lime-Ade - Pkg Qty 12

Item #: WBB62791

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$12.00 ea.

Price: $144.00 / Pkg of 12

Quantity

Customers Also Viewed

Cambro 810113 - Camtray 8 x 10 Rectangle, Lime-Ade

Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard rectangular design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain seperated for quick drying. Stain, odor and stratch resistant. 8"L x 10"W. Sold in quantities of 12.

  • LENGTH INCHES 8 (20.32 cm)
  • WIDTH INCHES 10 (25.4 cm)
  • COLOR FINISH Lime-ade
  • BRAND Cambro
  • MANUFACTURERS PART NUMBER 810113
  • PACKAGE QUANTITY 12
  • SHAPE Rectangular
  • TYPE Camtray®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 810113 - Camtray 8 x 10 Rectangle,  Lime-Ade - Pkg Qty 12

Cambro 810113 - Camtray 8 x 10 Rectangle, Lime-Ade - Pkg Qty 12

Item #: WBB62791

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant