Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Cambro

Model # :WBB62928

MPN #: 810521

Cambro 810521 - Camtray 8 x 10 Rectangle, Cambro Red - Pkg Qty 12

Product Description
Cambro 810521 - Camtray 8 x 10 Rectangle, Cambro Red

Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard rectangular design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain seperated for quick drying. Stain, odor and stratch resistant. 8"L x 10"W. Sold in quantities of 12.

PRICE
$264.00  Sold in packages of 12 / $22.00 ea

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width10 in

Product Details

TypeCamtray®
Package Quantity12
ColorRed
Manufacturers Part Number810521
ShapeRectangular
BrandCambro