x

Take 15% off your entire order!

Offer applied at checkout

Cambro 46518 - Camtray 4" x 6" Rectangle,  Robin Egg Blue - Pkg Qty 12

Cambro 46518 - Camtray 4" x 6" Rectangle, Robin Egg Blue - Pkg Qty 12

Item #: WBB62514

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4.36 ea.

Price: $52.32 / Pkg of 12

Quantity

Customers Also Viewed

Cambro 46518 - Camtray 4" x 6" Rectangle, Robin Egg Blue

Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard rectangular design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. 4"L x 6"W. Sold in quantities of 12.

  • LENGTH INCHES 4 (10.16 cm)
  • WIDTH INCHES 6 (15.24 cm)
  • COLOR FINISH Robin Egg Blue
  • BRAND Cambro
  • MANUFACTURERS PART NUMBER 46518
  • PACKAGE QUANTITY 12
  • SHAPE Rectangular
  • TYPE Camtray®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 57518 - Camtray 5 x 7 Rectangle, Robin Egg Blue - Pkg Qty 12

Item #: B63007

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$56.28

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 46518 - Camtray 4" x 6" Rectangle,  Robin Egg Blue - Pkg Qty 12

Cambro 46518 - Camtray 4" x 6" Rectangle, Robin Egg Blue - Pkg Qty 12

Item #: WBB62514

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant