Cambro 1520123 - Camtray 15" x 20" Rectangular, Amazon Blue
Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard rectangular design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. 15"L x 20"W. Sold in quantities of 12.
Cambro 1520123 - Camtray 15" x 20" Rectangular, Amazon Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$719.40 Sold in packages of 12 / $59.95 ea
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 20 in |
Product Details
| Type | Camtray® |
| Package Quantity | 12 |
| Color | Blue |
| Manufacturers Part Number | 1520123 |
| Shape | Rectangular |
| Brand | Cambro |