x

Take 15% off your entire order!

Offer applied at checkout

Cambro 1015171 - Camtray 10" x 15" Rectangle,  Tuscan Gold - Pkg Qty 24

Cambro 1015171 - Camtray 10" x 15" Rectangle, Tuscan Gold - Pkg Qty 24

Item #: WBB64298

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$15.25 ea.

Price: $366.00 / Pkg of 24

Quantity

Customers Also Viewed

Cambro 1015171 - Camtray 10" x 15" Rectangle, Tuscan Gold

Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray Insert is specifically designed to separate hot and cold foods. Ideal for dietary programs and for small portions. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. Two trays fit perfectly into a 15"L x 20"W tray. 10"L x 15"W. Sold in quantities of 24.

  • LENGTH INCHES 10 (25.4 cm)
  • WIDTH INCHES 15 (38.1 cm)
  • COLOR FINISH Tuscan Gold
  • BRAND Cambro
  • MANUFACTURERS PART NUMBER 1015171
  • PACKAGE QUANTITY 24
  • SHAPE Rectangular
  • TYPE Camtray® Insert
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 810171 - Camtray 8 x 10 Rectangle, Tuscan Gold - Pkg Qty 12

Item #: B62916

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$141.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 1015171 - Camtray 10" x 15" Rectangle,  Tuscan Gold - Pkg Qty 24

Cambro 1015171 - Camtray 10" x 15" Rectangle, Tuscan Gold - Pkg Qty 24

Item #: WBB64298

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant