Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Campbell Hausfeld

Model # :WBB3126826

MPN #: AT921099

Campbell Hausfled 62 Piece Air Tool Kit

Product Description
The Campbell Hausfeld 62-piece air tool kit is a great way to instantly equip an air compressor with a wide variety of useful air tools and accessories.

The kit includes:
  • (1) 1/2-Inch Impact Wrench
  • (1) 3/8-Inch Air Ratchet
  • (1) Air Hammer
  • (1) Hammer Retainer Spring
  • (10) Sockets (12mm, 13mm, 15mm, 16mm, 17mm, 1/2-inch, 9/16-inch, 5/8-inch, 3/4-inch, and 13/16-inch)
  • (1) 3-Inch Extension Bar
  • (1) 3/8-Inch (F) To 1/2-Inch (M) Socket Adapter
  • (1) 3/8-Inch Socket-Screw Bit Adapter
  • (1) 1/4-Inch Swivel Adapter
  • (1) 1/4-Inch NPT (F) Coupler
  • (5) 1/4-Inch I/M Plugs 1/4-Inch NPT (M)
  • (1) 1/4-Inch NPT (M) Hose Coupler
  • (1) 1/4-Inch NPT (F) Hose Coupler
  • (1) Blow Gun
  • (6) Blow Gun Accessories
  • (3) Chisel Bits
  • (20) Screwdriver Bits
  • (1) 1/4-Inch NPT Tire Chuck
  • (1) Pencil Tire Gauge
  • (1) Roll Of Ptfe Thread Sealant Tape,
  • (1) Bottle Of Air Tool Oil,
  • (1) 4 mm Allen Wrench and (1) Blow Molded Case
  • 3/8 In. Air Ratchet
  • 1/2 In. Impact Wrench Provides Power To Remove Most Lugnuts and Bolts
  • Air Hammer - Provides the power for genera lcutting, chipping and scraping
  • Provides the power to remove andinstall nuts and bolts


PRICE
$519.00

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width4-5/16 in
Height15-13/16 in

Product Details

MaterialPlastic, Steel
ColorBlue
For Use WithAir Compressor
BrandCampbell Hausfeld