Campbell Hausfeld AF011400, Inflator with Safety Light, 12VDC, 100 PSI, 31" Hose
The The Campbell Hausfeld digital powerhouse 12-Volt inflator (AF011400) takes the worry out of any roadside emergency. Simply program the desired PSI level (100 maximum PSI) for your Tire, tractor, Motorcycle, ATV, Car, Truck, SUV or RV, connect the leak-proof threaded air hose valve and turn this little powerhouse on! the LED light provides the proper lighting for nighttime inflation. The cooling fan kicks on as needed to prevent overheating and allows for 30 minutes of continuous use. Once the desired pressure level is reached, the motor automatically shuts off. Just disconnect and go! the AF011400 also includes a sports needle and inflation nozzle allowing for recreational inflation usage. Finish your projects faster and easier with Campbell Hausfeld.
Campbell Hausfeld® AF011400, Digital 12 Volt Inflator w/Safety Light, 100 PSI, 31" Hose
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 4-1/3 in |
| Height | 6-1/2 in |
| Weight | 5 lbs |
| Hose Length | 31 in |
Product Details
| Type | Tire Inflator |
| Air Dryer | No |
| Color | Blue/Silver |
| After Cooler | No |
| Max PSI | 100 psi |
| Start Type | Electric |
| Style | Portable |
| Automatic Shut Off | Yes |
| Voltage | 12 V |
| Material | Plastic |
| Description | Inflator with Safety Light |
| Manufacturers Part Number | AF011400 |
| Fuel Type | Electricity |
| Brand | Campbell Hausfeld |
Warranty
| Warranty | 1 yr |