Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Campbell Hausfeld

Model # :WB716163

MPN #: AF010400

Campbell Hausfeld® AF010400, 12 Volt Inflator w/Safety Light, 150 PSI, 31" Hose

Product Description
Campbell Hausfeld AF010400, Inflator with Safety Light, 12VDC, 150 PSI, 31" Hose

The Campbell Hausfeld 12 Volt, 150 PSI Inflator (AF010400) is portable, yet powerful enough to meet all your inflation needs from sports equipment to RV/truck tires and everything in between. A 31 in. hose with a threaded leak-proof valve and a 10 ft. power cord makes it easy to reach every tire on your vehicle. In a roadside emergency or in your own driveway, this inflator has an accurate, easy-to-read gauge, & a bright LED light for night-time visibility. With the power to inflate a standard R15 tire in less than 4 minutes, the powerful motor delivers results in an efficient manner. Includes a sports needle, inflation nozzle and Presta adapter to tackle recreational inflation as well.

PRICE
$135.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-2/9 in
Width6 in
Height6-2/5 in
Weight4 lbs
Hose Length31 in

Product Details

TypeTire Inflator
Air DryerNo
ColorBlack/Silver
After CoolerNo
Max PSI150 psi
Start TypeElectric
StylePortable
Automatic Shut OffNo
Voltage12 V
MaterialPlastic
DescriptionInflator with Safety Light
Manufacturers Part NumberAF010400
Fuel TypeElectricity
Pre FilterNo
Pressure Dew PointNo
BrandCampbell Hausfeld

Warranty

Warranty1 yr