Camdolly ®, 16-1/8"D x 16-1/8"L x 8-3/8"H, load capacity 250 lbs., slate blue, NSF
Cambro CD1313401 - Camdolly Milk Crate Slate Blue Load Capacity 250 lbs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$449.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 15-1/2 in |
| Height | 16-1/2 in |
| Weight Capacity | 250 lbs |
| Deck Width | 15-1/2 in |
| Deck Length | 7-1/2 in |
| Deck Height | 16-1/2 in |
Product Details
| Type | Milk Crate Dolly |
| Deck Material | Polyethylene |
| Color | Gray |
| Caster Type | (4) Swivel |
| Material | Polyethylene |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF |