Camdolly ®, 16-1/8"D x 29-1/4"L x 8-3/8"H, load capacity 300 lbs., coffee beige, NSF
Cambro CD1327157 - Camdolly Milk Crate Coffee Beige Load Capacity 300 lbs.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$485.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 in |
| Width | 16-1/8 in |
| Height | 29-1/4 in |
| Weight Capacity | 300 lbs |
| Deck Width | 16-1/8 in |
| Deck Length | 8-7/8 in |
| Deck Height | 29-1/4 in |
Product Details
| Type | Milk Crate Dolly |
| Deck Material | Polyethylene |
| Color | Brown |
| Caster Type | (4) Swivel |
| Material | Polyethylene |
| Brand | Cambro |