Made of industrial grade materials for long lasting durability. For use with all KPO12-23 12-ton indoor/outdoor 230V portable AC models. UL listed. This product is made in USA.
Kwikool® Cam Lock Cables For KPO12-23/H, 25' Long
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,499.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 in |
| Weight | 34 lbs |
Product Details
| Type | Accessory |
| Material | Industrial Grade |
| Description | Cam Lock Cables |
| Color | Black |
| Manufacturers Part Number | Camlock-Set-42-4 |
| For Use With | KPO12-23 |
| Brand | KwiKool |
Compliance & Certifications
| Certifications | UL |