x

Take 15% off your entire order!

Offer applied at checkout

Del City 9631 Cable Ties- UV Black- 11", 1000 Pieces

Del City 9631 Cable Ties- UV Black- 11", 1000 Pieces

Item #: WBB264585

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $82.95

Quantity

Customers Also Viewed

Cable Ties- UV Black- 11"

  • Provide up to 50% more tensile strength and 15% larger bundle diameters than competitive product.
  • Positive-locking teeth- closely and evenly spaced on both sides of the head provide increased strength.
  • Raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close.
  • The patented- one-piece- injection-molded construction eliminates failure due to parts working loose or breaking off.
  • Recognized under UL file # E125869 and meet UL94V-2 Flammability Classification.

  • PACKAGE QUANTITY 1000
  • COLOR UV Black
  • MANUFACTURERS PART NUMBER 9631
  • BRAND Del City
  • LENGTH INCHES 11 (27.94 cm)
  • MAX BUNDLE DIAMETER IN. 3
  • TYPE Double Lock
  • TENSILE STRENGTH 75
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Del City 9633 Cable Ties- UV Black- 14", 1000 Pieces

Item #: B264586

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$105.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Del City 9631 Cable Ties- UV Black- 11", 1000 Pieces

Del City 9631 Cable Ties- UV Black- 11", 1000 Pieces

Item #: WBB264585

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant