
Price: $49.95
Customers Also Viewed
- Provide up to 50% more tensile strength and 15% larger bundle diameters than competitive product.
- Positive-locking teeth- closely and evenly spaced on both sides of the head provide increased strength.
- Raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close.
- The patented- one-piece- injection-molded construction eliminates failure due to parts working loose or breaking off.
- Recognized under UL file # E125869 and meet UL94V-2 Flammability Classification.
- PACKAGE QUANTITY 1000
- COLOR Natural
- MANUFACTURERS PART NUMBER 9728
- BRAND Del City
- LENGTH INCHES 8 (20.32 cm)
- TYPE Double Lock
- TENSILE STRENGTH 75
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Chad
Date: April 23, 2019
-
Reviewer: HB
Date: June 11, 2012
Your review:
They seem to work just fine
There are no questions for this product.
Popular item in this category
Del City 9726 Cable Ties- Natural- 45 lb tens- 6", 1000 Pieces
Item #: B264604
Usually ships in 1 to 4 days (ships from US)
$42.95

Del City 9728 Cable Ties- Natural- 75 lb tens- 8", 1000 Pieces
$49.95
- Product Information
- Customer Review
- Product Q&A