x

Take 15% off your entire order!

Offer applied at checkout

Del City 9730 Cable Ties- Natural- 75 lb tens- 11", 1000 Pieces

Del City 9730 Cable Ties- Natural- 75 lb tens- 11", 1000 Pieces

Item #: WBB264606

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Quantity

Customers Also Viewed

Del City 9730 Cable Ties- Natural- 75 lb tens- 11", 1000 Pieces

  • Provide up to 50% more tensile strength and 15% larger bundle diameters than competitive product.
  • Positive-locking teeth- closely and evenly spaced on both sides of the head provide increased strength.
  • Raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close.
  • The patented- one-piece- injection-molded construction eliminates failure due to parts working loose or breaking off.
  • Recognized under UL file # E125869 and meet UL94V-2 Flammability Classification.

  • PACKAGE QUANTITY 1000
  • COLOR Natural
  • MANUFACTURERS PART NUMBER 9730
  • BRAND Del City
  • LENGTH INCHES 11 (27.94 cm)
  • TYPE Double Lock
  • TENSILE STRENGTH 75
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: HB

    Date: June 11, 2012

    Del City 9730 Cable Ties
    Your review:
    They seem to work just fine
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Del City 9730 Cable Ties- Natural- 75 lb tens- 11", 1000 Pieces

Del City 9730 Cable Ties- Natural- 75 lb tens- 11", 1000 Pieces

Item #: WBB264606

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant