x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender 46-315UVB Cable Tie, UVB, 14" (75 Lb) - 100 pk.

Gardner Bender 46-315UVB Cable Tie, UVB, 14" (75 Lb) - 100 pk.

Item #: WBB524457

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $7.30

Quantity

Customers Also Viewed

Cable Tie, UVB, 14" (75 Lb) - 100 pk.

Features
  • Gardner Bender offers a broad range of cable ties, great for bundling wire, cable, hoses, ducts and countless other applications.
  • Made from durable nylon 6/6 material.
  • Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use.
  • Serviceable through temperatures -40 to 85 °C (-40 to 185 °F).
  • UL recognized component listing E125869.
  • Meets UL 94 V-2 flammability classification.
  • Patented DoubleLock design has teeth on both sides of the tie, ensuring 50% greater strength than industry standards.

  • PACKAGE QUANTITY 100
  • COLOR UV Black
  • MANUFACTURERS PART NUMBER 46-315UVB
  • UL CERTIFIED Yes
  • PRODUCT FAMILY Standard
  • BRAND Gardner Bender
  • WIDTH INCHES 0.17 (.43 cm)
  • LENGTH INCHES 14 (35.56 cm)
  • MAX BUNDLE DIAMETER IN. 4
  • THICKNESS INCHES 0.055 (.14 cm)
  • TYPE Double Lock
  • TENSILE STRENGTH 75
  • DOUBLELOCK Double Lock
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jerry

    Date: April 23, 2019

    Cable Ties
    Your review:
    Excellent product
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender 46-315UVB Cable Tie, UVB, 14" (75 Lb) - 100 pk.

Gardner Bender 46-315UVB Cable Tie, UVB, 14" (75 Lb) - 100 pk.

Item #: WBB524457

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant