Global Industrial Cable Zip Ties
Secure wire, cable, and other loose items quickly and easily. This nylon cable zip tie assortment includes 3 sizes in 5 colors to meet virtually every application. Sizes include 4" L x .092" W, 6-1/2" L x .095" W and 7-1/2" L x .187" W. Colors include black, red, blue, yellow, and clear. Includes 25 ties in each color and size, 375 pieces total.
Global Industrial
Model # :WB579257
Global Industrial Assorted Cable Zip Tie Pack - 375 Pack
|
Questions & Answers (0)
Product Description
PRICE
$15.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Varies in |
| Width | .092, .095, .187 in |
| Max Bundle Diameter | Varies in |
| Tensile Strength | Varies psi |
Product Details
| Material | Plastic |
| Package Quantity | 375 |
| Description | Assorted Size/Color Pack |
| Color | Assorted |
| Manufacturers Part Number | 579257 |
| Brand | Global Industrial |