SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Channellock® 911 9-1/2" Cable Cutting Pliers

Channellock® 911 9-1/2" Cable Cutting Pliers

Item #: WBB322360

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Quantity Discount

  • Buy 1-2 $50.95 ea.
  • Buy 3-5 $48.95 ea.
  • Buy 6+ $47.95 ea.

Quantity

Customers Also Viewed

Stanley 89-874 FatMax® Cable Cutter, 8"

Stanley 89-874 FatMax® Cable Cutter, 8"

Greenlee 1955-SS Pro Stainless Wire Stripper, Cutter And Crimper Curve

Greenlee 1955-SS Pro Stainless Wire Stripper, Cutter And Crimper Curve

KNIPEX® 95 61 190 SBA Wire Rope Cutters 7-1/2" OAL

KNIPEX® 95 61 190 SBA Wire Rope Cutters 7-1/2" OAL

KNIPEX® 95 62 190 SBA Wire Rope Cutters-Comfort Grip 7-1/2" OAL

KNIPEX® 95 62 190 SBA Wire Rope Cutters-Comfort Grip 7-1/2" OAL

KNIPEX® 71 41 200 SBA Angeled High Leverage Cobolt® Bolt Cutters W/ Notch 8" OAL

KNIPEX® 71 41 200 SBA Angeled High Leverage Cobolt® Bolt Cutters W/ Notch 8" OAL

Eclipse CP-462G - Wire Ferrule Crimper, Square Crimp, AWG 26-10

Eclipse CP-462G - Wire Ferrule Crimper, Square Crimp, AWG 26-10

Channellock® 911 9-1/2" Cable Cutting Pliers

CHANNELLOCK® Cutting Pliers are earning a reputation as reliable, hardworking tools with superior cutting edge life. The CHANNELLOCK® Cable Cutter cuts up to 4/0 aluminum and 2/0 copper - it is not intended for steel or ACSR use. Made in the USA!

Features:
  • BLUE GRIPS - CHANNELLOCK BLUE® Grips for Comfort
  • C1080 STEEL - CHANNELLOCK® Uses Specially Coated High-Carbon C1080 Steel for Rust Prevention and Superior Performance
  • KNIFE-AND-ANVIL CUTTING EDGE - Only CHANELLOCK® Uses a Knife and Anvil Style Cutting Edge to Ensure Perfect Mating and Superior Cutting Edge Life
  • WIRE CUTTING ABILITY - Cuts Up to 4/0 Aluminum and 2/0 Copper

Weights & Dimensions

  • Width 1.61 IN (4.09 cm)
  • Jaw Length 1.40 IN (3.56 cm)
  • Max Material Thickness 4/0 Aluminum & 2/0 Copper
  • Size 9-1/2 IN (24.13 cm)
  • Length 9-1/2 IN (24.13 cm)

Product Details

  • Type General Purpose
  • Handle Material Steel w/ Rubber Grip
  • Brand Channellock
  • Description Cable Cutter
  • Material C1080 Steel
  • Manufacturers Part Number 911-BULK
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Channellock® 911 9-1/2" Cable Cutting Pliers

Channellock® 911 9-1/2" Cable Cutting Pliers

Item #: WBB322360

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant