Customize your van storage with drawer units that securely organize items that need to be located quickly and easily. The mechanics-grade Model 9912-3-02 van storage cabinet is a cargo van accessory that measures 12 inches high by 16 inches wide by 14 inches deep. Latches on each drawer stay closed even when the van storage cabinet is unlocked. This two-drawer van storage cabinet also features easy-to-grip handles and smooth ball-bearing rollers.
Weather Guard Cabinet, 2 Drawer 12" x 16" x 14" - 9912-3-02
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$699.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-3/4 in |
| Width | 16 in |
| Height | 15 in |
| Weight | 26 lbs |
| Size | 12" x 16" x 14" |
Product Details
| Type | 2 Drawers |
| Capacity | 3.2 ft² |
| Material | Steel |
| Description | Cabinet |
| Color | White |
| Manufacturers Part Number | 9912-3-02 |
| Brand | Weather Guard |