Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



AJC Battery

Model # :WBB0026273

MPN #: AJC-C5S-A-0-170665

AJC® Sonnenschein 45102300 6V 5Ah Emergency Light Battery

Product Description
AJC® Sonnenschein 45102300 6V 5Ah Emergency Light Battery

Features:

  • AJC® Brand replacement compatible with a Sonnenschein 45102300 Emergency Light Battery
  • Voltage: 6V (6 Volts)
  • Capacity: 5Ah (5000mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 2.8 inches
  • Width: 1.9 inches
  • Height: 4 inches
  • Total Height with Terminals: 4.1 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months
PRICE
$19.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.8 in
Width1.9 in
Height4 in
Weight2 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage5 A
For Use WithSonnenschein
Voltage6 V
TerminalsF1
Package Quantity1
Manufacturers Part NumberAJC-C5S-A-0-170665
Compatible Part/Model NumberSONNENSCHEIN-45102300
BrandAJC Battery

Warranty

Warranty1 yr