Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



AJC Battery

Model # :WBB0039160

MPN #: AJC-D7.5S-N-0-131156

AJC® JohnLite 12 volt 7.0 Ah Battery 12V 7Ah Emergency Light Battery

Product Description
AJC® JohnLite 12 volt 7.0 Ah Battery 12V 7Ah Emergency Light Battery

Features:

    • AJC® Brand replacement compatible with a JohnLite 12 volt 7.0 Ah Battery Emergency Light Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 7Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 5.9 inches
    • Width: 2.61 inches
    • Height: 3.7 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by JohnLite.
PRICE
$34.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.9 in
Width2.6 in
Height3.7 in
Weight5 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage7 A
For Use WithJohnLite
Voltage12 V
TerminalsF1
Package Quantity1
Manufacturers Part NumberAJC-D7.5S-N-0-131156
Compatible Part/Model Number12-volt-7.0-Ah-Battery-JohnLite-12V-7.5Ah-ELB
BrandAJC Battery

Warranty

Warranty1 yr