Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
Marathon Motors, C704, 5KC49PN2521Y, 1 1/2HP, 3450RPM, 115/230V, 1PH, 56 FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$379.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 31 |
| Shaft Diameter | 5/8 |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Motor RPM 60 Hertz | 3600 rpm |
| Mounting Location | Rigid |
| Material | Rolled Steel |
| Phase | 1 |
| Manufacturers Part Number | C704 |
| Enclosure | DP |
| Design | Capacitor Start Induction Run |
| Service Factor | 1.15 |
| Brand | Marathon Motors |
| RPM | 3600 rpm |
| Horsepower | 1-1/2 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | Manual |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115/230 V |
| Full Load Efficiency | 70 |
| Full Load Amps | 21.3/10.6 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Yes |
| UL | Recognized |