x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors C1295, 1 1/2HP, 115/208-230V, 1725RPM, 1PH, TEFC, 56NY FR

Actual product may differ from image shown

Marathon Motors C1295, 1 1/2HP, 115/208-230V, 1725RPM, 1PH, TEFC, 56NY FR

Item #: WBB869236

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $470.95

Quantity

Customers Also Viewed

Marathon Motors C1295, 1 1/2HP, 115/208-230V, 1725RPM, 1PH, TEFC, 56NY FR

These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.

  • HORSEPOWER 1 1/2
  • ENCLOSURE TEFC
  • FRAME 56NY
  • BRAND Marathon Motors
  • MOTOR RPM 60Hz 1725
  • RPM 1725
  • PHASE 1
  • VOLTAGE 115/208-230
  • SERVICE FACTOR 1.15
  • THERMAL PROTECTION Manual
  • AMBIENT TEMP C 40
  • ROTATION CCW
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING Ball
  • WEIGHT 44 (20 kg)
  • UL Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER C1295
  • RPM RANGE 1701-1800
  • INSULATION CLASS B
  • FL AMPS 14.5/7.1-7.3
  • OPPOSITE END BEARING SIZE Ball
  • DRIVE END BEARING SIZE 6203
  • BEARING-DRIVE-END 6203
  • ORIENTATION Horizontal or Vertical
  • STARTING TYPE Switch and Mech
  • CATALOG NUMBER C1295
  • FL EFFICIENCY 0
  • KVA-CODE K
  • is_motor Yes
  • MODEL NUMBER 5KCR49WN0295U
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors C1295, 1 1/2HP, 115/208-230V, 1725RPM, 1PH, TEFC, 56NY FR

Marathon Motors C1295, 1 1/2HP, 115/208-230V, 1725RPM, 1PH, TEFC, 56NY FR

Item #: WBB869236

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant