x

Take 15% off your entire order!

Offer applied at checkout

+

C Frame Utility Motor Kit/ 120 V 3000 rpm

C Frame Utility Motor Kit/ 120 V 3000 rpm

Item #: WBB434594

(20)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $19.50

Quantity Discount

  • Buy 1-3 $19.50 ea.
  • Buy 4+ $18.50 ea.

Quantity

Customers Also Viewed

Supco® C Frame Utility Motor Kit/ 120V 3000 RPM rpm

Features/Benefits:
  • Versatile replacement for all "C" Frame and 3-1/2" Round Style motors
  • Impedance protected
  • Include fan blades FB402 and FB500
  • Shaft Dimensions are 3/16" x 1-1/4"
  • Rotation is CW and CCW

  • BRAND Supco
  • MANUFACTURERS PART NUMBER SM670
  • MOTOR RPM 60Hz 3000
  • VOLTAGE 120
  • PHASE 1
  • ENCLOSURE TYPE Open/Drip Proof
  • HERTZ 50/60Hz
  • SPEEDS 1
  • ROTATION CCW/CW
  • THERMAL PROTECTION Impedence
  • RATED RPM 3000
  • MOUNTING Stud
  • BEARING TYPE Sleeve
  • APPROVALS OR CERTIFICATIONS UL and CSA
  • STACK SIZE INCHES 5/8 (1.59 cm)
  • WIDTH INCHES 1.75 (4.45 cm)
  • HEIGHT INCHES 3 (7.62 cm)
  • RPM RANGE 3001-3600
  • MOTOR TYPE Shaded pole
  • HERTZ (HZ) 60
  • FL AMPS 0.55
  • DESIGN CODE Split-phase
  • COMPATIBLE WITH/REPLACES ERP ERM670, Gem EM670, Acme Miami 600,700,710,4670, Robertshaw 14001, Mars 90971
  • SHAFT LENGTH INCHES 1-1/4 (3.18 cm)
  • SHAFT DIAMETER INCHES 3/16 (.48 cm)
Customer Review

5.0

  • 5 Star

    15
  • 4 Star

    4
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CHRISTOPHER

    Date: March 03, 2021

    Fan motor replacement
    Your review:
    These motors work great as replacements for Speedotron 102 flash heads
  • Reviewer: BRENT

    Date: January 25, 2021

    Bathroom exhaust fan replacement.
    Your review:
    The bathroom exhaust fan that I used this one to replace it with was 30+ years old. Hard to find exact matches these days but was able to modify this one a bit by filing the fan blade total width down 1/4". The motor fit on the old mount perfectly. Otherwise, it works fine with less noise than the old one.
  • Reviewer: TROY

    Date: January 23, 2021

    Zzzz
    Your review:
    Err..... Haven't used it yet.... so no opinion yet... If it blows air at 120 vac I'LL be happy
  • Reviewer: CHRISTOPHER

    Date: January 22, 2021

    Fan motor replacement
    Your review:
    These motors work great as rfeplacements for Speedotron 102 flash heads
  • Reviewer: COLIN

    Date: December 16, 2020

    Great Service
    Your review:
    Excellent service I received my order in two days. It was exactly what I needed. Thank you
  • Reviewer: BRYAN

    Date: August 22, 2020

    Great motor / fan for the price.
    Your review:
    Very simple to adjust and install, as I used it as a replacement in a wine fridge. RPM'S are excellnet, but it is a little bit noisy.
  • Reviewer: BRYAN

    Date: August 22, 2020

    Great motor / fan for the price.
    Your review:
    Very simple to adjust and install, as I used it as a replacement in a wine fridge. RPM'S are excellnet, but it is a little bit noisy.
  • Reviewer: Scott

    Date: May 08, 2020

    Replacement motor for Nutone bathroom fan
    Your review:
    Worked great as a replacement for a Nutone bathroom fan. I had to connect an AC adapter and fill the motor to spin the opposite direction. Both were very easy fixes and it made the until work like brand new. Very quiet. Thank you
  • Reviewer: RHONDA

    Date: April 03, 2020

    My fridge is fixed
    Your review:
    My Fridge is fixed thanks to the part I ordered from you. I thought it was going to cost me a fortune but it didn't
  • Reviewer: Daniel

    Date: April 03, 2020

    Wine Refrigerator Fan
    Your review:
    Well-packaged and shipping promptly.
Product Q & A

There are 3 questions and 3 answers for this product.

  • what is the measurement across center to center of the four mounting holes. Thank you, George

    Question Asked By: George, December 20, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello George, here are the measurements from left to right: the first hole is 1/4" from the edge to the center, the second hole is 1/2" from the first hole, and the middle hole is 1-1/2" from the second hole. The other side has the exact same dimensions. Thank you for your interest in our product.

  • what are the dimensions of the motor mount bar

    Question Asked By: Rami, January 10, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Rami, The dimensions are 3-3/8" x 3/4" x 5/16" Thank you for your interest in our product!

  • How long is the shaft and what diameter is it? How big are the fans?

    Question Asked By: Mike, October 15, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, October 15, 2012

      The shaft dimensions are 3/16 inches x 1-1/4inches. The fan blades are 4 inches and 5-1/2 inches.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C Frame Utility Motor Kit/ 120 V 3000 rpm

C Frame Utility Motor Kit/ 120 V 3000 rpm

Item #: WBB434594

The item above has been added to your shopping list:

List name

Save Item to

Select List

    C Frame Utility Motor Kit/ 120 V 3000 rpm
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant