C-Clamp 3"
Adjustable C-clamp manufactured from ductile iron.
K-Tool International Standard Adjustable C-Clamp, 0-3" Opening
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.50
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Opening Size | 0" |
| Size | 0 - 3 in |
| Max Opening Size | 3" |
Product Details
| Type | Standard |
| Material | Ductile Iron |
| Description | C-Clamp |
| Manufacturers Part Number | KTI-70183 |
| Brand | K-Tool International |