RIDGID® C-6 Cable W/ Male Coupling, 35'L x 3/8"W Cable
35' (10.7m) with Male Coupling
RIDGID® C-6 Cable W/Male Coupling, 35'L x 3/8"W Cable
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 1-1/4 to 2-1/2 in |
| Cables Included | 35' x 3/8" |
Product Details
| Type | Standard W/Male Coupling |
| Includes | Cable & Male Coupling |
| Description | Cable W/ Male Coupling, 35' x 3/8" Cable |
| Series | C-6 |
| Manufacturers Part Number | 62260 |
| For Use With | K-40 Sink Machines |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |