RIDGID® C-22 Cable W/ Drop Head Auger, 50'L x 5/16"W Cable
50' (15.2m) with Drop Head Auger
RIDGID® C-22 Cable W/Drop Head Auger, 50'L x 5/16"W Cable
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 3/4 to 1-1/2 in |
Product Details
| Type | Standard W/Drop Head Auger |
| Includes | Cable & Drop Head Auger |
| Description | Cable W/ Drop Head Auger |
| Series | C-22 |
| Cables Included | 50' x 5/16" |
| Manufacturers Part Number | 89405 |
| For Use With | K-40 Sink Machines |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |