x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® C-21 Cable W/Bulb Auger, 50'L x 5/16"W Cable

RIDGID® C-21 Cable W/Bulb Auger, 50'L x 5/16"W Cable

Item #: WBB861699

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $140.95

Quantity

Customers Also Viewed

RIDGID® C-21 Cable W/ Bulb Auger, 50'L x 5/16"W Cable

50' (15,2m) with Bulb Auger

  • BRAND RIDGID
  • DESCRIPTION Cable W/ Bulb Auger, 50'L x 5/16"W Cable
  • FOR USE WITH K-40 Sink Machines
  • INCLUDES Cable & Bulb Auger
  • TYPE Standard W/Bulb Auger
  • CABLES INCLUDED 50' x 5/16"
  • MANUFACTURER LIMITED WARRANTY YEARS Lifetime
  • FOR USE WITH PIPE SIZE INCHES 1-1/4 to 2
  • SERIES C-21
  • MANUFACTURERS PART NUMBER 89400
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® C-21 Cable W/Bulb Auger, 50'L x 5/16"W Cable

RIDGID® C-21 Cable W/Bulb Auger, 50'L x 5/16"W Cable

Item #: WBB861699

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant