RIDGID® C-1 Cable W/ Bulb Auger, 25'L x 5/16"W Cable
25' (7.6m) with Bulb Auger
RIDGID® C-1 Cable W/Bulb Auger, 25'L x 5/16"W Cable
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 3/4 to 1-1/2 in |
| Cables Included | 25' x 5/16" |
Product Details
| Type | Standard W/Bulb Auger |
| Includes | Cable & Bulb Auger |
| Description | Cable W/ Bulb Auger, 25' x 5/16" Cable |
| Series | C-1 |
| Manufacturers Part Number | 62225 |
| For Use With | K-40 Sink Machines |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |