Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652536

MPN #: 1701015

Buyers Welded Brackets - Steel Underbody Truck Boxes 24x24 - 1701015

Product Description
Buyers Products Welded Brackets - Steel Underbody Truck Boxes 24x24 - 1701015

Buyers Products Steel Mounting Brackets are designed to mount any Buyers Products steel and stainless steel underbody truck box.

The steel brackets are built for long wear with a corrosion-resistant black powder-coated finish in your choice of formed C-channel or heavy duty structural steel. Choose welded or bolt-on braces.

Mounting is also made easy with a universal hole pattern design and brackets that are sold in boxed pairs for immediate use.

Features:
  • Made strong for securing thick gauge steel and stainless steel underbody truck boxes.
  • Corrosion-resistant black powder-coated finish.
  • Brackets feature a universal hole pattern for easier installation.
  • Choose welded or bolt-on braces.
  • Conveniently sold in boxed pairs.
  • Made in the USA.
PRICE
$235.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height24 in
Weight32 lbs

Product Details

AccessoryY
StyleWelded
TypeUnderbody Mounting Brackets
MaterialSteel
ColorBlack
Manufacturers Part Number1701015
Lock IncludedNo
BrandBuyers Products