Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652525

MPN #: 1701030

Buyers Welded Brackets - Aluminum Underbody Truck Boxes 18x18 - 1701030

Product Description
Buyers Products Welded Brackets - Aluminum Underbody Truck Boxes 18x18 - 1701030

Buyers Products Aluminum Mounting Brackets are lightweight, corrosion resistant, and designed for installing aluminum underbody truck boxes.

Formed into strong, narrow 1/4 in. aluminum angles, they are built for exact fit and long wear. These brackets keep their shape with welded angle braces that can handle constant road vibration and impact without fail.

Mounting is easy with a universal hole pattern design and brackets that are sold in boxed pairs for immediate use.

Features:
  • Lightweight and corrosion-resistant aluminum construction.
  • Strong, narrow 1/4 in. formed aluminum angles.
  • Mounting brackets keep their shape with welded angle braces.
  • Sold in boxed pairs for immediate use.
  • Made in the USA.
PRICE
$239.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth18 in
Height18 in
Weight6-1/2 lbs

Product Details

AccessoryY
StyleWelded
TypeUnderbody Mounting Brackets
MaterialAluminum
ColorSilver
Manufacturers Part Number1701030
Lock IncludedNo
BrandBuyers Products