Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652529

MPN #: 1701001

Buyers Underbody Mounting Brackets for 48" Poly Truck Box - 1701001

Product Description
Buyers Products Underbody Mounting Brackets for 48" Poly Truck Box - 1701001

Buyers Products Mounting Brackets for Polymer Truck Boxes are lightweight and corrosion-resistant. They are designed to securely hold your polymer underbody truck box.

Formed from strong, C-channel A-36 steel, the angled, pre-drilled brackets are black powder-coated for an extra layer of protection from rust and the elements. They are designed for exact fit and built for long wear, keeping their shape with welded angle braces that can handle constant road vibration and impact without fail.

The brackets are sold in boxed pairs.

Features:
  • Heavy duty, 2 in. C-channel construction is designed to fit inside toolbox ribs.
  • Built for strength and secure weldability with A-36 steel.
  • Easy mounting with pre-drilled 7/16 in. mounting holes.
  • Corrosion-resistant black powder-coated finish.
  • Conveniently sold in boxed pairs.
  • Made in the USA.
PRICE
$219.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight20 lbs

Product Details

AccessoryY
TypeUnderbody Mounting Brackets
MaterialSteel
ColorBlack
Manufacturers Part Number1701001
Lock IncludedNo
BrandBuyers Products