Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652555

MPN #: 1703705

Buyers Steel Underbody Truck Box w/ SS Door - Black 14x16x36 - 1703705

Product Description
Buyers Products Steel Underbody Truck Box w/ SS Door - Black 14x16x36 - 1703705

Protect and secure your equipment for the long haul with Buyers Products Black Steel Underbody Truck Box with Stainless Steel Door. This easy-to-access, professional grade underbed truck box is crafted with 14 Ga steel with a reinforced, recessed 12 Ga drop door. Its locking, die cast compression latch helps keep your tools protected from theft. The truck box is built for long life with aircraft grade cable lanyards, stainless steel continuous hinges, and a watertight gasket system.

Features:
  • Durable construction with a 14 Ga steel body and 14 Ga stainless steel door.
  • Corrosion-resistant black powder-coated finish and polished stainless steel drop door.
  • Protect against weather and theft with the locking, die cast compression latch.
  • Can be mounted on either a flat surface or under-bed.
  • Built for long life with aircraft grade cables and a replaceable gasket sealing system.
  • Made in the USA.
PRICE
$755.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width16 in
Depth16 in
Height14 in
Weight71 lbs
Gauge16 ga
Door Open Width32-3/4 in
Door Open Height12-1/3 in

Product Details

TypeUnderbody
ColorBlack
Number of Latches1
Door TypeStainless Steel
Hinge TypeStainless Steel Continuous Hinge
Door MaterialStainless Steel
Number of Doors1
MaterialSteel
Door Color FamilySilver
Latch TypeT-Handle Latch
Manufacturers Part Number1703705
Door StyleDrop
Lock IncludedYes
BrandBuyers Products