Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652576

MPN #: 1701281

Buyers Steel Trailer Tongue Truck Box 26"W - 1701281

Product Description
Buyers Products Steel Trailer Tongue Truck Box 26"W - 1701281

The Black Steel Trailer Tongue Truck Box is designed for your A-frame trailer with a tapered front and heavy duty steel construction.

It helps contents stay safe and protected with a locking stainless steel paddle latch and weather-resistant steel continuous hidden hinge.

Features:
  • Built tough with a 14 Ga steel body and thick 12 Ga steel lid.
  • Designed for A-frame trailer mounting with a tapered front and continuous hidden hinge.
  • Shut out weather and theft with the locking, stainless steel paddle latch.
  • Made in the USA.
PRICE
$529.00

1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width13-1/4 in
Depth13-1/4 in
Height12 in
Weight33 lbs
Gauge14 ga

Product Details

TypeTrailer Tongue Box
ColorBlack
Number of Latches1
Hinge TypeStainless Steel Continuous Hinge
Door MaterialSteel
Number of Doors1
Lid TypeSingle
MaterialSteel
Door Color FamilyBlack
Latch TypePaddle Latch
Manufacturers Part Number1701281
Door StyleTop Open
Lock IncludedYes
BrandBuyers Products