Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652605

MPN #: 1702900

Buyers Steel Underbody Truck Box w/ Stainless Steel T-Handle - Primed Gray 18x18x24 - 1702900

Product Description
Buyers Products Steel Underbody Truck Box w/ Stainless Steel T-Handle - Primed Gray 18x18x24 - 1702900

Protect and secure your equipment for the long haul with Buyers Products easy-to-access underbed truck boxes. Each professional grade box is crafted with 14 Ga steel with a recessed 12 Ga drop door. Boxes feature a locking, stainless steel T-handle latch to help keep your tools safe from theft.

The truck box is available in a powder-coated primer finish that allows you to color match to your vehicle.

Expect long life with aircraft grade cable lanyards, stainless steel continuous hinges, and a watertight gasket system.

Features:
  • Secure, durable 14 Ga steel body with a primed finish you can customize to match your truck.
  • Box contents stay safe and secure behind a recessed drop door and continuous hidden hinge.
  • Shut out weather and theft with locking, stainless steel T-handle latch.
  • Can be mounted on either a flat surface or under-bed.
  • Built for long life with aircraft grade cables and a replaceable gasket sealing system.
  • Made in the USA.
PRICE
$515.00

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18 in
Depth18 in
Height18 in
Weight67 lbs
Gauge14 ga
Door Open Width20-3/4 in
Door Open Height15-1/3 in

Product Details

TypeUnderbody
ColorPrimed Gray
Number of Latches1
Door TypeStandard
Hinge TypeStainless Steel Continuous Hinge
Door MaterialSteel
Number of Doors1
MaterialSteel
Latch ConstructionStainless Steel
Door Color FamilyPrimed Gray
Latch TypeT-Handle Latch
Manufacturers Part Number1702900
Door StyleDrop
Lock IncludedYes
BrandBuyers Products