Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652566

MPN #: 1703330

Buyers Steel Underbody Truck Box w/ Stainless Steel T-Handle - Black 16 x 14 x 18 - 1703330

Product Description
Buyers Products Steel Underbody Truck Box w/ Stainless Steel T-Handle - Black 16 x 14 x 18 - 1703330

Protect and secure your equipment for the long haul with Buyers Products easy-to-access underbed truck boxes. Each professional grade truck box is crafted from strong 14 Ga steel, with a recessed 12 Ga drop door. Boxes feature a locking, stainless steel compression latch that helps protect against theft.

The truck box is available in a black powder-coated finish and built for long life with aircraft grade cable lanyards, stainless steel continuous hinges, and a watertight gasket system.

Features:
  • Perfect balance of security and weather resistance with a durable 14 Ga steel body and black powder-coated finish.
  • Helps keep box contents safe and secure behind a recessed drop door and continuous hidden hinge.
  • Protect against weather and theft with locking stainless steel compression latch.
  • Can be mounted on either a flat surface or under-bed.
  • Built for long life with aircraft grade cables and a replaceable gasket sealing system.
  • Made in the USA.
PRICE
$499.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width14 in
Depth14 in
Height16 in
Weight40 lbs
Gauge14 ga
Door Open Width14-3/4 in
Door Open Height10-1/3 in

Product Details

TypeUnderbody
ColorBlack
Number of Latches1
Door TypeStandard
Hinge TypeStainless Steel Continuous Hinge
Door MaterialSteel
Number of Doors1
MaterialSteel
Latch ConstructionStainless Steel
Door Color FamilyBlack
Latch TypeT-Handle Latch
Manufacturers Part Number1703330
Door StyleDrop
Lock IncludedYes
BrandBuyers Products