Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652630

MPN #: 1702603

Buyers Stainless Steel Underbody Truck Box w/ SS Door - 18x18x30 - 1702603

Product Description
Buyers Products Stainless Steel Underbody Truck Box w/ SS Door - 18x18x30 - 1702603

Protect and secure your equipment for the long haul with Buyers Products Stainless Steel Underbody Truck Box with Polished Stainless Steel Door. This easy-to-access underbed truck is crafted with 16 Ga steel with a reinforced, recessed 12 Ga drop door. Its locking, die cast compression latch helps keep your tools protected from theft.

The truck box comes in stainless steel with a sleek, polished stainless door. It's built for long life with aircraft grade cable lanyards, stainless steel continuous hinges, and a watertight gasket system.

Features:
  • Durable and corrosion-resistant, built with a durable 14 Ga stainless steel body and a 14 Ga stainless steel door.
  • Attractive, polished stainless steel drop door.
  • Shut out weather and theft with locking, die cast compression latch.
  • Can be mounted on either a flat surface or under-bed.
  • Built for long life with aircraft grade cables and a replaceable gasket sealing system.
  • Made in the USA.
PRICE
$1,399.00

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width18 in
Depth18 in
Height18 in
Weight81 lbs
Gauge16 ga
Door Open Width26-3/4 in
Door Open Height15-1/3 in

Product Details

TypeUnderbody
ColorSilver
Number of Latches1
Door TypeStainless Steel
Hinge TypeStainless Steel Continuous Hinge
Door MaterialStainless Steel
Number of Doors1
MaterialStainless Steel
Door Color FamilySilver
Latch TypeT-Handle Latch
Manufacturers Part Number1702603
Door StyleDrop
Lock IncludedYes
BrandBuyers Products