Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652620

MPN #: 1702203

Buyers Steel Underbody Truck Box w/ Stainless Steel Rotary Paddle - White 18x18x30 - 1702203

Product Description
Buyers Products Steel Underbody Truck Box w/ Stainless Steel Rotary Paddle - White 18x18x30 - 1702203

Protect and secure your equipment for the long haul with Buyers Products easy-to-access underbed truck box. Each professional grade box is crafted with 14 Ga steel and a structural door backbone (on boxes 48 in. or wider). The reinforced, recessed 12 Ga drop door and locking, stainless steel paddle latch help keep your tools safe from theft, weather, and grime.

Buyers Products White Steel Underbody Truck Box with Paddle Latch has a protective white powder-coated finish. Expect long life with aircraft grade cable lanyards, stainless steel continuous hinges, and a watertight gasket system.

Features:
  • Secure, durable 14 Ga steel body with weather-resistant white powder-coated finish.
  • Box contents stay safe and secure behind a recessed drop door and continuous hidden hinge.
  • Can be mounted on either a flat surface or under-bed.
  • Protect against weather and theft with the locking, stainless steel paddle latch.
  • Built for long life with aircraft grade cables and a replaceable gasket sealing system.
  • Made in the USA.
PRICE
$585.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width18 in
Depth18 in
Height18 in
Weight80 lbs
Gauge14 ga
Door Open Width26-3/4 in
Door Open Height15-1/3 in

Product Details

TypeUnderbody
ColorWhite
Number of Latches1
Door TypeStandard
Hinge TypeStainless Steel Continuous Hinge
Door MaterialSteel
Number of Doors1
MaterialSteel
Latch ConstructionStainless Steel
Door Color FamilyWhite
Latch TypePaddle Latch
Manufacturers Part Number1702203
Door StyleDrop
Lock IncludedYes
BrandBuyers Products