Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652601

MPN #: 1702100

Buyers Steel Underbody Truck Box w/ Stainless Steel Rotary Paddle - Black 18x18x24 - 1702100

Product Description
Buyers Products Steel Underbody Truck Box w/ Stainless Steel Rotary Paddle - Black 18x18x24 - 1702100

Protect and secure your equipment for the long haul with Buyers Products easy-to-access underbed truck boxes. Buyers Products Black Steel Underbody Truck Box with Paddle Latch from Buyers Products is crafted from strong 14 Ga steel, with a recessed 12 Ga drop door. Boxes feature a locking, stainless steel paddle latch that helps protect against theft.

The truck box has a black powder-coated finish and is built for long life with aircraft grade cable lanyards, stainless steel continuous hinges, and a watertight gasket system.

Features:
  • Perfect balance of security and weather resistance with a durable 14 Ga steel body and black powder-coated finish.
  • Box contents stay safe and secure behind a recessed drop door and continuous hidden hinge.
  • Guard against weather and theft with the locking, stainless steel paddle latch.
  • Can be mounted on either a flat surface or under-bed.
  • Built for long life with aircraft grade cables and a replaceable gasket sealing system.
  • Made in the USA.
PRICE
$595.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18 in
Depth18 in
Height18 in
Weight67 lbs
Gauge14 ga
Door Open Width20-3/4 in
Door Open Height15-1/3 in

Product Details

TypeUnderbody
ColorBlack
Number of Latches1
Door TypeStandard
Hinge TypeStainless Steel Continuous Hinge
Door MaterialSteel
Number of Doors1
MaterialSteel
Latch ConstructionStainless Steel
Door Color FamilyBlack
Latch TypePaddle Latch
Manufacturers Part Number1702100
Door StyleDrop
Lock IncludedYes
BrandBuyers Products