Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652546

MPN #: 1702860

Buyers Stainless Steel Topside Truck Box w/ T-Handle - White 16x13x96 - 1702860

Product Description
Buyers Products Stainless Steel Topside Truck Box w/ T-Handle - White 16x13x96 - 1702860

Buyers Products White Steel Topsider Truck Box mounts on top of the truck bed rails to save valuable storage space inside your truck bed. Keep your equipment or tools accessible and organized with dual doors and an optional snap-in tray. Each truck box is crafted from 16 Ga steel with recessed 14 Ga drop doors with reinforced backbones. Its locking, stainless steel T-handle latches help keep your tools safe from weather and theft. The truck box features a protective white powder-coated finish and is built for long life with its aircraft grade cable lanyards, stainless steel continuous hinges, and a watertight gasket system.

Features:
  • Highly durable with a thick 16 Ga body, 14 Ga steel doors, and black or white powder-coated finish.
  • Box contents stay safe and secure behind recessed drop doors with watertight continuous hinges and beveled door edges.
  • Shut out weather and theft with the locking, stainless steel T-handle latch.
  • Choose a no-drill mounting option with the included J-hooks and protective side-rail pads.
  • Built for long life with aircraft grade cables and a replaceable gasket sealing system.
  • Made in the USA.
PRICE
$1,969.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width13 in
Depth13 in
Height16 in
Weight128 lbs
Gauge16 ga
Door Open Width44-2/3 in
Door Open Height12-1/3 in

Product Details

TypeTopside
ColorWhite
Number of Latches2
Door TypeDouble/Recessed
Hinge TypeStainless Steel Continuous Hinge
Door MaterialSteel
Number of Doors2
MaterialSteel
Door Color FamilyWhite
Latch TypeT-Handle Latch
Manufacturers Part Number1702860
Door StyleDrop
Lock IncludedYes
BrandBuyers Products