Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652492

MPN #: 1702940TRAY

Buyers Tray for Stainless Steel Black Topside Truck Box - 2-1/4 x 10-3/4 x 35 - 1702940TRAY

Product Description
Buyers Products Tray for Stainless Steel Black Topside Truck Box - 2-1/4 x 10-3/4 x 35 - 1702940TRAY

Buyers Products Removable Mid-Box Tray for Black Topsider offers a tray/storage shelf that can be used with topsider boxes.

Features:
  • Heavy gauge steel construction is powder coated for maximum corrosion resistance
  • Sold individually, easily installed on either or both cabinet openings on Buyers 72 in. topside truck box
  • Effectively doubles "foot print" capacity of box for additional space for shorter/smaller items
  • More shelf space allows for easier organization of hardware and tools
PRICE
$145.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width10-3/4 in
Depth10-3/4 in
Height2-1/4 in
Weight11 lbs

Product Details

AccessoryY
TypeTopside Tray
ColorBlack
Door TypeDouble/Recessed
MaterialSteel
Manufacturers Part Number1702940TRAY
Lock IncludedNo
BrandBuyers Products