Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652613

MPN #: 1705340

Buyers Smooth Aluminum Underbody Truck Box w/ Double Barn Door - 24x24x48 - 1705340

Product Description
Buyers Products Smooth Aluminum Underbody Truck Box w/ Double Barn Door - 24x24x48 - 1705340

Protect and secure your equipment for the long haul with Buyers Products Smooth Aluminum Underbody Truck Box with Barn Door. Each professional grade box is crafted with .125 inch thick smooth aluminum with a built-in rain gutter.

Reinforced side-hinged swinging doors and a 3-point locking, die cast compression latch system help protect your tools from theft and weather.

The unit features an aluminum continuous hinge and watertight D-bulb door seal.

Features:
  • Built tough with durable, corrosion-resistant .125 in. thick smooth aluminum construction.
  • Contents protected by a side-hinged barn style door and aluminum continuous hidden hinge with solid 1/4 in. pin.
  • Shut out weather and theft with 3-point locking, die cast compression latch system.
  • Easy access to contents with double swing out doors (right or left handle mount), flat-surface mounting option, and no center post to get in the way.
  • Dust and grime won't get past the built-in rain gutter with D-bulb seal.
  • Made in the USA.
PRICE
$1,509.00

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Depth24 in
Height24 in
Weight76 lbs
Gauge0.1 ga
Door Open Width43-5/7 in
Door Open Height19-2/3 in

Product Details

TypeUnderbody
ColorSilver
Number of Latches1
Door TypeDouble Barn
Hinge TypeAluminum Continuous Hinge
Door MaterialSmooth Aluminum
Number of Doors2
MaterialSmooth Aluminum
Door Color FamilySilver
Latch TypeT-Handle Latch
Manufacturers Part Number1705340
Door StyleBarn
Lock IncludedYes
BrandBuyers Products