Buyers SaltDogg Commercial Tailgate Spreader is ideal for use with salt and sand. Features 12 volt DC dual shaft gear motor with 0.4HP. Horizontal auger feed mechanism and variable speed controller with vibrator switch (vibrator sold separately). The open-auger design gives contractors the option to spread a variety of materials typically limited to V-box spreaders. Constructed of polyethylene and steel for durability. 12" polymer spinner. 2" receiver hitch mounting with horizontal and vertical adjustment, no bed rail drilling required. 1 Year Limited Warranty.
Buyers SaltDogg Commercial Salt & Sand Tailgate Spreader - TGS03
|
Questions & Answers (0)
Product Description
PRICE
$5,069.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 38 in |
| Height | 45 in |
| Weight Capacity | 640 lbs |
| Weight | 160 lbs |
| Spread Width | 3 - 30 ft |
Product Details
| Assembly Required | Yes |
| Type | Tailgate Spreader |
| Horsepower | 1/2 HP |
| Color | Black |
| Spreader Type | Tailgate |
| Spinner Type | 12" Poly |
| Mounting Location | 2" Receiver |
| Capacity | 8 ft³ |
| Voltage | 12 V |
| Control | Variable Speed Controller and Vibrate, Blast Mode |
| Material | Poly Hopper/Steel Frame |
| Manufacturers Part Number | TGS03 |
| Spreading Material | Rock Salt, Ice Melt, 50/50 Salt/Sand |
| Brand | Buyers Products |
Warranty
| Warranty | 1 yr |