Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652575

MPN #: 1717100

Buyers Polymer Underbody Truck Box - 18x18x24 - 1717100

Product Description
Buyers Products Polymer Underbody Truck Box - 18x18x24 - 1717100

Buyers Products Black Poly Underbody Truck Box gives you increased durability in a lightweight package with rust-resistant, molded high-density ribbed polyethylene construction.

Contents stay protected and secure from weather and theft with an automotive style bulb door seal, double-wall locking door, and 1/4 in. stainless steel full-width hinge pin. Security is enhanced with a 3-point locking, stainless steel compression latch system (includes 2 keys).

Features:
  • Lightweight and dent-resistant high-density polyethylene body and double-wall door design.
  • Box contents stay safe and secure behind a molded double-wall lid design.
  • Easy-access drop door with solid stainless steel hinge pin.
  • Shut out weather and theft with the recessed 3-point locking, stainless steel compression latch system.
  • Built for long life with aircraft grade cables and an automotive bulb door seal.
  • Made in the USA.
PRICE
$479.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18 in
Depth18 in
Height18 in
Weight25 lbs
Door Open Width18 in
Door Open Height12 in

Product Details

TypeUnderbody
ColorBlack
Number of Latches1
Door TypeStandard
Hinge TypePin Hinge
Door MaterialPolyethylene
Number of Doors1
MaterialPolyethylene
Door Color FamilyBlack
Latch TypeT-Handle Latch
Manufacturers Part Number1717100
Door StyleDrop
Lock IncludedYes
BrandBuyers Products